DESCRIPTION

  • Multi-layer Composite (MLC) compression fitting assembly threads onto manifold loop outlets and transition fittings
  • R20 thread size
  • Threads directly onto TruFLOW™ Jr and TruFLOW Classic Manifolds

Uponor North America Multicor Fitting Assembly R20 Thread

UD4120500

Fitting Sizes:

1/2 in

SPECIFICATIONS

End Connection 1
Threaded
Fitting Size 1
1/2 in
Fitting Sizes
1/2 in
Material
Brass
Maximum Pressure
125 psi

Starting at
$18.62
EACH
  • QUANTITY