DESCRIPTION

  • Fitting system compatibility: multi-press, press
  • Multi-layered composite tubing consisting of an interior aluminum tubing lined with inner and outer layers of PEX (PEX-AL-PEX)

Uponor North America Multicor

UD1250625

Length:

SPECIFICATIONS

Inside Diameter
5/8 in
Length
300 ft
Material
Plastic
Maximum Pressure
200 psi
Maximum Temperature
200
Pipe Tubing Size
5/8 in

Starting at
Call for Pricing
  • QUANTITY