DESCRIPTION

  • Multi-layer Composite (MLC) compression fitting assembly threads onto manifold loop outlets and transition fittings
  • R20 thread size
  • Threads directly onto TruFLOW™ Jr and TruFLOW Classic Manifolds

Uponor North America Multicore Tubing Compression Fitting Assembly

UD4120625

Fitting Sizes:

5/8 in

SPECIFICATIONS

End Connection 1
Threaded
Fitting Size 1
5/8 in
Fitting Sizes
5/8 in
Material
Brass
Maximum Pressure
125 psi

Starting at
$32.24
EACH
  • QUANTITY