• Cart

DESCRIPTION

  • Makes tight connections for Uponor pex tubing in supply and return mains
  • ProPEX® rings sold separately
  • ProPEX® tool required

Uponor North America ProPEX® PEX 45 Elbow

UQ4761

Fitting Sizes:

SPECIFICATIONS

Collection
ProPEX®
End Connection 1
PEX
End Connection 2
PEX
Fitting Size 1
1-1/2 in
Fitting Size 2
1-1/2 in
Fitting Sizes
1-1/2 in x 1-1/2 in
Material
Plastic
Material Type
Polymer

Starting at
$16.5
EACH
  • QUANTITY

DOCUMENTS