DESCRIPTION

  • Each end features the Uponor ProPEX fitting for connections to hePEX™ tubing or AquaPEX® tubing
  • For use in hot and cold domestic potable water systems, AquaSAFE™ residential fire safety system and any hydronic heating system application
  • Safe for direct burial in soil

Uponor North America ProPex® PEX 90 Degree Elbow

ULF4710750

MORE SIZES AVAILABLE

SPECIFICATIONS

ASTM Specifications
ASTM F-1960, ASTM F-877
CARB OTC LEED Compliant
No
Collection
ProPex®
End Connection 1
PEX
End Connection 2
PEX
Fitting Size 1
3/4 in
Fitting Size 2
3/4 in
GSA Approved
No
IAPMO Listed
No
Lead Law Compliant
Yes
Material
Brass
Maximum Pressure
200 psi
Maximum Temperature
220
NSF Certified
Yes
Size
3/4 in x 3/4 in
Type
Straight