DESCRIPTION

  • Compression angle stop valve enables a 90° turn
  • For point-of-use shut-off at the fixture, connect 1/2" AquaPEX® tubing to 3/8" OD risers
  • For use in all plumbing applications

Uponor North America ProPEX® PEX Angle Steel Optik Valve

ULF4410500

Valve Size:

1/2 in

SPECIFICATIONS

Collection
ProPEX®
End Connection 1
PEX
End Connection 2
OD
Lead Law Compliant
Yes
Material
Brass
Maximum Pressure
125 psi
Valve Size
1/2 in, 3/8 in

Starting at
$16.53
EACH
  • QUANTITY