DESCRIPTION

Uponor North America ProPEX® PEX Brass Commercial Full Port Ball Valve

ULFC4821313

Valve Size:

1-1/4 in

SPECIFICATIONS

ASTM Specifications
ASTM F-1960, ASTM F-877
Collection
ProPEX®
End Connection 1
PEX
End Connection 2
PEX
Lead Law Compliant
Yes
Material
Brass
Maximum Pressure
250 psi
Maximum Temperature
250
Valve Size
1-1/4 in

Starting at
$120.0
EACH
  • QUANTITY