DESCRIPTION

Uponor North America ProPEX® PEX Brass Full Port Ball Valve

ULFC4827575

Valve Size:

SPECIFICATIONS

ANSI Specifications
ANSI 14, ANSI 61
ASTM Specifications
ASTM F-1960, ASTM F-877
CSA Certified
CSA B137.5
Collection
ProPEX®
End Connection 1
PEX
End Connection 2
PEX
Lead Law Compliant
Yes
Length
5-11/100 in
Material
Brass
Maximum Pressure
250 psi
Maximum Temperature
250
NSF Certified
Yes
NSF Specifications
NSF 14, NSF 61
Valve Operator
Lever Handle
Valve Port Opening
Full Port
Valve Size
3/4 in
Valve Type
Ball Valves

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$54.0
EACH
  • QUANTITY