DESCRIPTION

  • End of plug is manufactured with ProPEX fitting for connections to hePEX™ plus tubing or Aquapex® tubing
  • For use in hot and cold domestic potable water systems and any radiant heating systems

Uponor North America PEX Brass Plug

UQ4536363

Fitting Sizes:

5/8 in

SPECIFICATIONS

End Connection 1
PEX
Fitting Size 1
5/8 in
Fitting Sizes
5/8 in
Material
Brass
Maximum Pressure
200 psi

Starting at
$8.76
EACH
  • QUANTITY