DESCRIPTION

  • For use in hot and cold domestic potable water systems
  • One end features ProPEX LF fitting for connections to AquaPEX® tubing with the end spun closed
  • Provide a straight transition from PEX-a tubing to copper

Uponor North America ProPEX® PEX Brass x Copper 15 in. Straight Stub

ULF2945050

Fitting Sizes:

1/2 in

SPECIFICATIONS

Collection
ProPEX®
End Connection 1
PEX
Fitting Size 1
1/2 in
Fitting Size 2
15 in
Fitting Sizes
1/2 in
Lead Law Compliant
Yes
Length
15 in
Material
Brass
Maximum Pressure
200 psi
Maximum Temperature
200

Starting at
$17.48
EACH
  • QUANTITY