DESCRIPTION

  • 3/4" and 1" ProPEX inlets
  • Flow-through valveless manifold features 1/2" ProPEX® connections
  • Ten outlets

Uponor North America PEX Engineered 10-Outlet Plastic Manifold

UQ2241000

Fitting Sizes:

1 in x 3/4 in x 3/4 in x 3/4 in

SPECIFICATIONS

ANSI Specifications
ANSI 14, ANSI 61
ASTM Specifications
ASTM F-1960, ASTM F-877
CARB OTC LEED Compliant
No
CSA Certified
CSA B 137.5
End Connection 1
PEX
End Connection 2
PEX
End Connection 3
PEX
End Connection 4
PEX
Fitting Size 1
1 in
Fitting Size 2
3/4 in
Fitting Size 3
3/4 in
Fitting Size 4
3/4 in
Fitting Sizes
1 in x 3/4 in x 3/4 in x 3/4 in
Flow Rate
31 gpm
GSA Approved
No
IAPMO Listed
No
Lead Law Compliant
Yes
Length
14 in
Material
Engineered Plastic
Maximum Pressure
150 psi
NSF Certified
Yes
NSF Specifications
NSF 14, NSF 61
Outlet Quantity
10

Starting at
$76.54
EACH
  • QUANTITY