DESCRIPTION

Uponor North America PEX Pipe Cutter

UE608

Cutting Capacity:

SPECIFICATIONS

CARB OTC LEED Compliant
No
Cutting Capacity
3 in
GSA Approved
No
IAPMO Listed
No
Material
Metal

Starting at
$402.63
EACH
  • QUANTITY