DESCRIPTION

  • Approved for use in hot and cold domestic potable water systems
  • Does not include crimp ring for the PB side of the coupling
  • Safe for direct burial in soil
  • Transitions polybutylene tubing to AquaPEX® tubing

Uponor North America PEX Polybutylene Adapter

ULF45850

Fitting Sizes:

1/2 in

SPECIFICATIONS

End Connection 1
PEX
Fitting Size 1
1/2 in
Fitting Sizes
1/2 in
Lead Law Compliant
Yes
Material
Brass

Starting at
$9.49
EACH
  • QUANTITY