DESCRIPTION

  • 3" polyurethane foam insulation provides superior insulating qualities
  • Durable wheels make for easy portability, and is equipped with a tube-feed eyelet
  • Facilitates the uncoiling of 5/16" to 1" Uponor PEX or up to 5/8" MLC tubing, which simplifies installation and reduces labor
  • Features an adjustable reel to allow for either horizontal or vertical position uncoiling
  • Minimal heat loss design
  • System Sentinel monitors on-off function of elements

Uponor North America PEX Rail 6.5 ft.

UA5700750

MORE SIZES AVAILABLE

  • PRICE

    SIZE

     

DOCUMENTS

SPECIFICATIONS

End Connection 1
PEX
Fitting Size 1
3/4 in
Length
6-1/2 ft
Material
Plastic
Material Type
Polyethylene
Size
3/4 in