DESCRIPTION

  • 3" polyurethane foam insulation provides superior insulating qualities
  • Lifeguard heating elements provide long element life and long life performance
  • Minimal heat loss design
  • North Carolina compliant
  • Not for use in joist heating applications
  • Secures Wirsbo PEX tubing products to concrete floors to wood subfloors
  • System Sentinel monitors on-off function of elements

Uponor North America PEX Rail System

UA5700625

Length:

SPECIFICATIONS

End Connection 1
PEX
Fitting Size 1
5/8 in
Length
6-1/2 ft
Material
Plastic
Material Type
Polyethylene
Width
5/8 in

Starting at
Call for Pricing
  • QUANTITY