DESCRIPTION

  • Delrin-engineered plastic compression ring comes with Uponor AquaPEX lav risers

Uponor North America PEX Ring

UQ4440250

Fits Pipe Size:

3/8 in

SPECIFICATIONS

End Connection 1
Compression
End Connection 2
Compression
Fits Pipe Size
3/8 in
Fitting Size 1
3/8 in
Material
Plastic

Starting at
$0.1
EACH
  • QUANTITY