DESCRIPTION

  • Not compatible with applications using glycol
  • ProPEX® rings sold separately
  • ProPEX® tool is required
  • Resists chemical and mineral buildup, along with corrosion, pitting, and scaling
  • Used for point-of-use shutoff at the fixture

Uponor North America ProPEX® PEX x Copper Adapter Large Ball Valve

ULF48075

Valve Size:

SPECIFICATIONS

ASME Specifications
ASME A112.18.1
ASTM Specifications
ASTM F-1960, ASTM F-877
CSA Certified
CSA 137.5, CSA B125
Collection
ProPEX®
End Connection 1
PEX
End Connection 2
Copper
Lead Law Compliant
Yes
Material
Brass
Maximum Pressure
250 psi
Maximum Temperature
250
NSF Certified
Yes
NSF Specifications
NSF 61-9
Valve Size
3/4 in

Starting at
$45.55
EACH
  • QUANTITY