DESCRIPTION

  • In-line isolation valves
  • Not compatible with applications using glycol
  • Transitions brass to copper pipe

Uponor North America ProPEX® PEX x Copper Brass Ball Valve

ULF48050

Valve Size:

1/2 in

SPECIFICATIONS

Collection
ProPEX®
End Connection 1
PEX
End Connection 2
Copper
Lead Law Compliant
Yes
Material
Brass
Maximum Pressure
250 psi
Maximum Temperature
250
Valve Size
1/2 in

Starting at
$14.2
EACH
  • QUANTITY