DESCRIPTION

  • For use in hot and cold domestic potable water systems as well as hydronic radiant heating systems
  • Lead-free brass fitting adapters transition PEX tubing to copper pipe
  • One end of the adapter is manufactured with the Uponor ProPEX fitting for connections to hePEX™ plus tubing or AquaPEX® tubing
  • Safe for direct burial in soil

Uponor North America ProPEX® PEX x Copper Brass Fitting Adapter

ULF450

Fitting Sizes:

SPECIFICATIONS

Collection
ProPEX®
End Connection 1
PEX
End Connection 2
Copper
Fitting Size 1
3/4 in
Fitting Size 2
1/2 in
Fitting Sizes
3/4 in x 1/2 in
Fitting Type
Reducing
Lead Law Compliant
Yes
Material
Brass

Starting at
$6.61
EACH
  • QUANTITY