DESCRIPTION

  • Adapter connects PEX tubing to female NPT threads
  • For use in hot and cold domestic potable water systems and in any radiant heating system
  • One end of the adapter is manufactured with the Uponor ProPEX fitting for connections to hePEX™ tubing or AquaPEX® tubing
  • Safe for direct burial in soil
  • The other end connects to Copper

Uponor North America ProPEX® PEX x NPT Brass Female Adapter

ULF457

MORE SIZES AVAILABLE

SPECIFICATIONS

Collection
ProPEX®
End Connection 1
PEX
End Connection 2
NPT
Fitting Size 1
3/4 in
Fitting Size 2
1 in
Lead Law Compliant
Yes
Material
Brass
Size
3/4 in x 1 in
Type
Reducing

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday