DESCRIPTION

  • Enables connections to supply and return piping from above or below
  • R32 fitting size
  • Two elbows feature different lengths to accommodate tube spacing for the supply and return lines

Uponor North America Plastic EP Heating Manifold Elbow

UA2670090

Length:

2-7/10 in

SPECIFICATIONS

Brand Model Compatibility
Uponor EP Radiant Heat Manifolds
Length
2-7/10 in
Material
Plastic

Starting at
$29.54
EACH
  • QUANTITY