DESCRIPTION

  • One end is manufactured with ProPEX® fitting for swivel connections to Aquapex® tubing
  • Swivel closet adapter is suitable for use in hot and cold domestic potable water systems

Uponor North America ProPEX® Plastic Swivel Closet Adapter

UQ4340500

MORE SIZES AVAILABLE

SPECIFICATIONS

Collection
ProPEX®
End Connection 1
PEX
End Connection 2
Ballcock
Fitting Size 1
1/2 in
Fitting Size 2
1/2 in
Lead Law Compliant
Yes
Material
Engineered Plastic
Size
1/2 in x 1/2 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday