DESCRIPTION

  • Can be used for PEX-to-PEX and point-of-shutoff at the fixture
  • Quarter-turn
  • Resists chemical and mineral build-up, along with corrosion, pitting and scaling

Uponor North America ProPex EP Angle Stop Valve

UQ4905038

Valve Size:

SPECIFICATIONS

End Connection 1
PEX
Material
Engineered Plastic
Maximum Pressure
150 psi
Valve Size
1/2 in, 3/8 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY