DESCRIPTION

  • Connects 1/2" AquaPEX tubing to 3/8" O.D. risers
  • Quarter turn, chrome-plated valve is used for point-of-use shut-off at the fixture

Uponor North America ProPEX® ProPex Full-Port Angle Stop Valve

ULF4855038

Valve Size:

SPECIFICATIONS

Collection
ProPEX®
End Connection 1
PEX
End Connection 2
OD
Lead Law Compliant
Yes
Material
Brass
Maximum Pressure
125 psi
Valve Size
1/2 in, 3/8 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$6.78
EACH
  • QUANTITY