DESCRIPTION

  • Connects 1/2" AquaPEX tubing to 3/8" O.D. risers
  • Quarter turn, chrome-plated valve is used for point-of-use shut-off at the fixture

Uponor North America ProPEX® ProPEX Full Port Brass Straight

ULF4865038

Valve Size:

1/2 in

SPECIFICATIONS

Collection
ProPEX®
End Connection 1
PEX
End Connection 2
OD
Lead Law Compliant
Yes
Material
Brass
Maximum Pressure
125 psi
Valve Size
1/2 in, 3/8 in

Starting at
$7.59
EACH
  • QUANTITY