DESCRIPTION

  • ProPEX Brass Fitting Adapter transitions PEX-a tubing to copper fittings
  • ProPEX Rings must be purchased separately
  • ProPEX tool is required

Uponor North America ProPEX x 1/2 in. Copper Brass Fitting Adapter

UQ4506350

Inside Diameter:

SPECIFICATIONS

Inside Diameter
5/8 in
Inside Diameter 2
1/2 in
IsAcceptableImage
Material
Brass
Maximum Temperature
200

Starting at
$4.79
EACH
  • QUANTITY