DESCRIPTION

  • PVC elbow for 1" PEX bend supports
  • Sleeve aids and supports PEX tubing as it enters/exits a concrete slab at a 90° angle

Uponor North America PVC Elbow For 1 in. PEX Bend Support

UA5501000

Fits Pipe Size:

1/2 in - 1 in

SPECIFICATIONS

Fits Pipe Size
1/2 in - 1 in
Material
Plastic
Material Type
PVC
Pipe Tubing Size
1-1/2 in

Starting at
$11.95
EACH
  • QUANTITY