DESCRIPTION

  • PVC elbow for 3/4" PEX bend supports
  • Sleeve aids and supports PEX tubing as it enters/exits a concrete slab at a 90° angle

Uponor North America PVC Elbow For 3/4 in. PEX Bend Support

UA5500750

MORE SIZES AVAILABLE

  • PRICE

    FITS PIPE SIZE

     
  • 3/4 in

    UA5500750 

    $10.85
    $10.85
    Call for Pricing Call us for price $10.85 $10.85
    QUANTITY QTY

    0 item(s) added to Cart Checkout Now

SPECIFICATIONS

Fits Pipe Size
3/4 in
Material
Plastic
Material Type
PVC
Pipe Tubing Size
1-1/4 in
Size
2 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday