DESCRIPTION

  • PVC elbow for 3/8" and 1/2" PEX bend supports
  • Sleeve aids and supports PEX tubing as it enters/exits a concrete slab at a 90° angle

Uponor North America PVC Elbow For 3/8 & 1/2 in. PEX Bend Support

UA5500500

Fits Pipe Size:

3/4 in

SPECIFICATIONS

Fits Pipe Size
3/4 in
Material
Plastic
Material Type
PVC
Pipe Tubing Size
3/4 in

Starting at
$3.7
EACH
  • QUANTITY