DESCRIPTION

  • PVC elbow for 5/8" PEX bend supports
  • Sleeve aids and supports PEX tubing as it enters/exits a concrete slab at a 90° angle

Uponor North America PVC Elbow For 5/8 in. PEX Bend Support

UA5500625

Fits Pipe Size:

5/8 in

SPECIFICATIONS

Fits Pipe Size
5/8 in
Material
Plastic
Material Type
PVC
Pipe Tubing Size
1 in

Starting at
$4.73
EACH
  • QUANTITY