DESCRIPTION

  • QS-style compression fitting assembly with o-ring connects 3/8" Wirsbo hePEX™ or Uponor AquaPEX® tubing to manifold in radiant heating applications

Uponor North America QS20 Fitting Assembly

UA4020

MORE SIZES AVAILABLE

SPECIFICATIONS

End Connection 1
PEX
Fitting Size 1
1/2 in
Fitting Sizes
R20 x 1/2 in
Material
Brass
Maximum Pressure
125 psi
Maximum Temperature
220