DESCRIPTION

  • QS-style compression fitting assembly with o-ring connects 3/8" Wirsbo hePEX™ or Uponor AquaPEX® tubing to manifold in radiant heating applications

Uponor North America Quik Track Fitting Assembly R20 Thread

UA4020313

MORE SIZES AVAILABLE

SPECIFICATIONS

End Connection 1
PEX
Fitting Size 1
5/16 in
Material
Brass
Maximum Pressure
125 psi
Maximum Temperature
220
Size
R20 x 5/16 in