DESCRIPTION

  • No other fittings are necessary
  • One-piece repair coupling comes as an assembly
  • Use 5/16" repair coupling to connect 5/16" hePEX™ tubing

Uponor North America Quik Track Tube Brass Repair Coupling

UA4010313

MORE SIZES AVAILABLE

SPECIFICATIONS

ASTM Specifications
ASTM F877
End Connection 1
PEX
End Connection 2
PEX
Fitting Size 1
5/16 in
Fitting Size 2
5/16 in
Height
3/4 in
Length
1-83/100 in
Material
Brass
Size
5/16 in