DESCRIPTION

  • Designed to operate over 2 wires
  • Eliminates the need for a third wire or battery
  • Features built-in software that provides the ultimate control to standard thermostats
  • Heat only application, to be vertically mounted and a push-button user interface
  • Obtains operating power by taking voltage from the connected wiring

Uponor North America Radiant Heat Only Thermostat (WT 1)

UA3030101

Height:

SPECIFICATIONS

Height
5 in
Length
2-18/25 in
Width
2-7/10 in

Starting at
Call for Pricing
  • QUANTITY