DESCRIPTION

  • Fitting system compatibility: PEX compression
  • QS-style compression fitting assembly with o-ring connects 3/4" Uponor PEX tubing to the TruFLOW Sr, 2" copper valved manifolds, and other R20 male threaded fittings
  • Tubing compatibility: PEX, PEX-AL-PEX

Uponor North America Repair O-Ring

UA4021116

Material:

SPECIFICATIONS

Material
Rubber
Maximum Pressure
200 psi
Maximum Temperature
200

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$0.35
EACH
  • QUANTITY

DOCUMENTS