DESCRIPTION

  • Prevents tubing from coming direct contact with the subfloor, eliminating the possibility of creating uncomfortable hot spots on the floor above
  • Provide better holding power and can be attached together laterally for tight installations

Uponor North America Single PEX Clip

UF7060375

Fitting Sizes:

3/8 in

SPECIFICATIONS

End Connection 1
PEX
Fitting Size 1
3/8 in
Fitting Sizes
3/8 in
Material
Plastic
Material Type
Nylon

Starting at
$110.7
per PACK
  • QUANTITY