DESCRIPTION

  • Fasteners included
  • Secures PEX tubing products

Uponor North America Single Tube

UF7050375

Length:

1-3/4 in

SPECIFICATIONS

Fits Pipe Size
3/4 in
Length
1-3/4 in
Material
Plastic

Starting at
$0.32
EACH
  • QUANTITY