DESCRIPTION

  • Controls the operation of a single circulator or pump
  • Relay includes secondary low-voltage terminals for boiler operation

Uponor North America Single- Zone Pump Relay

UA3010100

Height:

SPECIFICATIONS

Height
2-3/4 in
Length
5-1/4 in
Volts
24V
Width
4-1/4 in
Zones
1

Starting at
$137.85
EACH
  • QUANTITY