DESCRIPTION

Uponor North America ProPEX® Stainless Steel Male Adapter

UQ852

Fitting Sizes:

1 in x 1 in

SPECIFICATIONS

Collection
ProPEX®
End Connection 1
PEX
End Connection 2
Male
Fitting Size 1
1 in
Fitting Size 2
1 in
Fitting Sizes
1 in x 1 in
Material
Stainless Steel

Starting at
$64.1
EACH
  • QUANTITY