DESCRIPTION

  • Do not mount actuators upside down
  • Four-wire zone valve
  • Includes end switch for activation of relay (pump), heat plant or other auxiliary devices
  • Provides flow control for a single-zoned manifold and has a built-in, flow-balancing feature

Uponor North America Thermal Zone Valve, four-wire

UA3010526

Valve Size:

SPECIFICATIONS

End Connection 1
Sweat
Height
4 in
Material
Bronze
Maximum Pressure
125 psi
Valve Size
1 in
Volts
24V
Width
3-3/10 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY