DESCRIPTION

Uponor North America Thermal Zone Valve

UA3011075

Valve Size:

1 in

SPECIFICATIONS

End Connection 1
Sweat
Height
4 in
Length
2-1/2 in
Material
Bronze
Maximum Pressure
230 psi
Valve Size
1 in, 3/4 in
Volts
24V
Width
3-3/4 in

Starting at
$167.61
EACH
  • QUANTITY