DESCRIPTION

  • Connects to the C-55 base unit
  • Provides individual loop flow control on a multi-zoned manifold
  • Two-wire, slow-opening thermal actuator, which mounts directly onto TruFLOW Classic and Jr. valved manifolds

Uponor North America Thermometer Actuator 2 Wire for Truflow Manifold

UA3030523

Volts:

SPECIFICATIONS

Actuator Type
Thermal
Maximum Pressure
17 psi
Maximum Temperature
240
Volts
24V

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$62.99
EACH
  • QUANTITY