DESCRIPTION

  • Accommodates PEX sizes 3/8", 1/2", 5/8" and 5/16"
  • Compatible with PEX-aluminum and PEX compression
  • R32 unions on the inlet side of the manifolds allow connections to any manifold adapters offered by Uponor
  • TruFLOW balancing hex key is used on the internal balancing valves of the supply manifold to balance the loops across the manifold
  • TruFLOW manifold without flow/temperature meters come fully assembles ready for installation

Uponor North America Truflow Manifold Accessories

UA2610500

Length:

14-11/50 in

SPECIFICATIONS

End Connection 1
PEX
Fitting Size 1
5/16 in
Flow Rate
21 gpm
Length
14-11/50 in
Material
Brass
Maximum Pressure
145 psi
Maximum Temperature
194
Outlet Quantity
5

Starting at
$680.85
EACH
  • QUANTITY