DESCRIPTION

  • For use with 1" PEX, 1-1/4" PEX, 1-1/2" PEX, 2" PEX
  • Ratchet style large dimension tube cutter - 1"-2"

Uponor North America Tube Cutter

UE6082000

Cutting Capacity:

SPECIFICATIONS

Cutting Capacity
2 in
Material
Metal
UL Listed
No

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS