DESCRIPTION

  • Connects EP valve manifold sections

Uponor North America Valve Manifold Coupling

UQ2121313

Maximum Pressure:

SPECIFICATIONS

ASTM Specifications
ASTM F-1960, ASTM F-877
IAPMO Listed
No
Lead Law Compliant
Yes
Material
Plastic
Maximum Pressure
200 psi
Maximum Temperature
200
NSF Certified
No

Starting at
$16.7
EACH
  • QUANTITY