DESCRIPTION

Uponor North America ProPex® PEX 90 Degree Elbow

UQ476

Fitting Sizes:

SPECIFICATIONS

ANSI Specifications
ANSI Z87.1
ASTM Specifications
ASTM F-876,ASTM F-877, ASTM F-1960,ASTM E-84, ASTM E-119
CARB OTC LEED Compliant
No
CSA Certified
CSA B137.5
Collection
ProPex®
End Connection 1
PEX
End Connection 2
PEX
Fitting Size 1
2-1/2 in
Fitting Size 2
2-1/2 in
Fitting Sizes
2-1/2 in x 2-1/2 in
Fitting Type
Straight
GSA Approved
No
IAPMO Listed
No
NSF Certified
Yes
NSF Specifications
NSF 14, NSF 61

Starting at
$2.1
EACH
  • QUANTITY