DESCRIPTION

Uponor North America ProPex® PEX Coupling

ULF4545075

MORE SIZES AVAILABLE

SPECIFICATIONS

CARB OTC LEED Compliant
No
Collection
ProPex®
End Connection 1
PEX
End Connection 2
PEX
Fitting Size 1
1/2 in
Fitting Size 2
3/4 in
GSA Approved
No
IAPMO Listed
No
Lead Law Compliant
Yes
Material
Brass
Maximum Pressure
200 psi
Maximum Temperature
200
NSF Certified
No
Size
1/2 in x 3/4 in
Type
Reducing