DESCRIPTION

Uponor North America ProPex® PEX Coupling

UQ477

MORE SIZES AVAILABLE

SPECIFICATIONS

ASTM Specifications
ASTM E-119, ASTM E-84
CARB OTC LEED Compliant
No
CSA Certified
CSA B137.5
Collection
ProPex®
End Connection 1
PEX
End Connection 2
PEX
Fitting Size 1
2-1/2 in
Fitting Size 2
1-1/4 in
GSA Approved
No
IAPMO Listed
No
Material
Plastic
Material Type
Polyphenylsulfone
NSF Certified
No
Size
2-1/2 in x 1-1/4 in
Type
Reducing