DESCRIPTION

Uponor North America PEX Foam Stapler

UE602500

Material:

SPECIFICATIONS

CARB OTC LEED Compliant
No
GSA Approved
No
IAPMO Listed
No
Material
Plastic
Material Type
Polypropylene

Starting at
$714.0
EACH
  • QUANTITY