DESCRIPTION

Uponor North America ProPex® PEX Ring with Street

UQ46900

MORE SIZES AVAILABLE

SPECIFICATIONS

ASTM Specifications
ASTM F-1960, ASTM F-877
CARB OTC LEED Compliant
No
Collection
ProPex®
Fits Pipe Size
2-1/2 in
GSA Approved
No
IAPMO Listed
No
Lead Law Compliant
Yes
Material
Copper